DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Solid State Relay, 3 to 32VDC, 10A

DAYTON| Zoro #: G0604947| Mfr #: 1EJF9

$63.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604947 Mfr #: 1EJF9
Case Color: GrayPhase: 1
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionTurns On At: Zero Cross
Standards: E195424Switch Type: SCR
Mounting: DINInput Voltage: 3 to 32VDC
Voltage Output: 24 to 280VACMax. Output w/Heat Sink: 10A
Item: Solid State RelayIncludes: Internal Heat Sink
Finger Safe: YesCountry of Origin (subject to change): India

Product Description

Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 3 to 32VDC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards E195424, Includes Internal Heat Sink

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.