DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Solid State Relay, 3 to 32VDC, 40A

DAYTON| Zoro #: G2165317| Mfr #: 1EGJ9

$45.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Output: 24 to 280VAC
Phase: 1
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165317 Mfr #: 1EGJ9
Voltage Output: 24 to 280VACPhase: 1
Mounting: SurfaceStandards: E195424
Turns On At: Zero CrossInput Voltage: 3 to 32VDC
Switch Type: SCRGreen Environmental Attribute: RoHS Compliant
Case Color: GrayItem: Solid State Relay
Finger Safe: YesMax. Output w/Heat Sink: 40A
Country of Origin (subject to change): India

Description

Solid State Relay, Max. Output w/Heat Sink 40A, Input Voltage 3 to 32VDC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards E195424

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews