Solid State Relay, 3 to 32VDC, 40A

DAYTON| Zoro #: G1638822| Mfr #: 1EGK2

$49.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: TriacMounting: SurfaceMax. Output w/Heat Sink: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638822 Mfr #: 1EGK2
Switch Type: TriacMounting: Surface
Max. Output w/Heat Sink: 40AInput Voltage: 3 to 32VDC
Finger Safe: YesCase Color: Gray
Item: Solid State RelayGreen Environmental Attribute: RoHS Compliant
Turns On At: Random CrossVoltage Output: 24 to 280VAC
Standards: E195424Phase: 1
Country of Origin (subject to change): India

Description

Solid State Relay, Input or Control Voltage 3 to 32VDC, Output or Controlled Voltage Range 24 to 280VAC, Max. Output Amps w/Heat Sink 40, Heat Sink Not Included, Relay Turns On At Instantaneous/Random, Mounting - Solid State Relay Surface, Finger Safe Yes, Number of Poles 1, Switch Type Triac, Contact Form - Relay SPST-NC, Case Color Gray, Standards E195424

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews