Solid State Relay, 3 to 32VDC, Triac, 8A

DAYTON| Zoro #: G1662166| Mfr #: 1EJG6

$44.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662166 Mfr #: 1EJG6
Case Color: GrayPhase: 1
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionSwitch Type: Triac
Mounting: DINInput Voltage: 3 to 32VDC
Voltage Output: 48 to 480VACMax. Output w/Heat Sink: 8A
Item: Solid State RelayIncludes: Internal Heat Sink
Finger Safe: YesTurns On At: Zero Cross
Standards: E195424Country of Origin (subject to change): India

Product Description

Solid State Relay, Max. Output w/Heat Sink 8A, Input Voltage 3 to 32VDC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type Triac, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards E195424, Includes Internal Heat Sink

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.