Solid State Relay, 90 to 280VAC, 10A

DAYTON| Zoro #: G2460832| Mfr #: 1EJG1

$71.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460832 Mfr #: 1EJG1
Case Color: GrayPhase: 1
Item: Solid State RelayIncludes: Internal Heat Sink
Finger Safe: YesTurns On At: Zero Cross
Standards: E195424Switch Type: SCR
Mounting: DINInput Voltage: 90 to 280VAC
Voltage Output: 48 to 480VACMax. Output w/Heat Sink: 10A
Country of Origin (subject to change): India

Product Description

Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 90 to 280VAC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards E195424, Includes Internal Heat Sink

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.