KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 90 to 280VAC, 25A

DAYTON| Zoro #: G1416466| Mfr #: 1EGL4

$40.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Case Color: Gray
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416466 Mfr #: 1EGL4
Phase: 1Case Color: Gray
Mounting: SurfaceVoltage Output: 48 to 480VAC
Turns On At: Zero CrossFinger Safe: Yes
Max. Output w/Heat Sink: 25AItem: Solid State Relay
Green Environmental Attribute: RoHS CompliantSwitch Type: SCR
Input Voltage: 90 to 280VACStandards: E195424
Country of Origin (subject to change): India

Description

Solid State Relay, Max. Output w/Heat Sink 25A, Input Voltage 90 to 280VAC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards E195424

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews