BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Solid State Relay, 90 to 280VAC, 25A

DAYTON| Zoro #: G2058086| Mfr #: 1EJK9

$224.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Switch Type: SCRInput Voltage: 90 to 280VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058086 Mfr #: 1EJK9
Phase: 1Switch Type: SCR
Input Voltage: 90 to 280VACItem: Solid State Relay
Mounting: DIN or FlangeStandards: E195424
Turns On At: Zero CrossCase Color: Gray
Voltage Output: 48 to 660VACFinger Safe: Yes
Max. Output w/Heat Sink: 25AGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Country of Origin (subject to change): India

Description

Solid State Relay, Input or Control Voltage 90 to 280VAC, Output or Controlled Voltage Range 48 to 660VAC, Max. Output Amps w/Heat Sink 25, Heat Sink Integral, Relay Turns On At Zero Crossing, Mounting - Solid State Relay DIN Rail/Flange, Finger Safe Yes, Number of Poles 1, Switch Type SCR, Contact Form - Relay SPST-NO, Case Color Gray, Standards E195424

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews