HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Solid State Relay, 90 to 280VAC, 40A

DAYTON| Zoro #: G2244067| Mfr #: 1EJK5

$110.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Output: 24 to 280VAC
Phase: 1
Mounting: DIN or Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244067 Mfr #: 1EJK5
Voltage Output: 24 to 280VACPhase: 1
Mounting: DIN or FlangeStandards: E195424
Turns On At: Zero CrossInput Voltage: 90 to 280VAC
Switch Type: SCRGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Case Color: GrayItem: Solid State Relay
Finger Safe: YesMax. Output w/Heat Sink: 40A
Country of Origin (subject to change): India

Description

Solid State Relay, Max. Output w/Heat Sink 40A, Input Voltage 90 to 280VAC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN or Flange, Finger Safe Yes, Case Color Gray, Standards E195424

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews