SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solid State Relay, 90 to 280VAC, 50A

DAYTON| Zoro #: G0576003| Mfr #: 1EGN1

$69.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Switch Type: SCRMounting: SurfaceMax. Output w/Heat Sink: 50A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576003 Mfr #: 1EGN1
Switch Type: SCRMounting: Surface
Max. Output w/Heat Sink: 50AInput Voltage: 90 to 280VAC
Finger Safe: YesCase Color: Gray
Item: Solid State RelayGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Turns On At: Zero CrossVoltage Output: 48 to 480VAC
Standards: E195424Phase: 1
Country of Origin (subject to change): India

Description

Solid State Relay, Input or Control Voltage 90 to 280VAC, Output or Controlled Voltage Range 48 to 480VAC, Max. Output Amps w/Heat Sink 50, Heat Sink Not Included, Relay Turns On At Zero Crossing, Mounting - Solid State Relay Surface, Finger Safe Yes, Number of Poles 1, Switch Type SCR, Contact Form - Relay SPST-NO, Case Color Gray, Standards E195424

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews