Our cart is on the fritz (and we’re working hard to fix it)! Head to our fantastic eBay store to order.
Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Spa Pump, 3/4 - 1/8 HP, 3450, 115V

DAYTON| Zoro #: G0923596| Mfr #: 5PXG1

$341.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923596 Mfr #: 5PXG1
Height: 9-1/2"Width: 6-17/32"
Amps: 11.5/5.8-3.5/1.9RPM: 1725/3450
Length: 16-3/32"GPM of Water @ 30 Ft. of Head: 53
Phase: 1Motor Type: Capacitor Start/Capacitor Run
Max. Head: 41Item: Two Speed Spa Pump
Inlet: 1-1/2"Voltage: 115/230
GPM of Water @ 40 Ft. of Head: 18GPM of Water @ 20 Ft. of Head: 68
Outlet: 1-1/2"GPM of Water @ 10 Ft. of Head: 82
HP: 3/4 - 1/8Country of Origin (subject to change): China

Description

Two Speed Spa Pump, 3/4 - 1/8 HP, 1 Phase, 115/230 Voltage, 11.5/5.8-3.5/1.9 Amps, Inlet 1-1/2 In., Motor Type Capacitor Start/Capacitor Run, Outlet 1-1/2 In., GPM of Water @ 10 Ft. of Head 82, 68, 53, 18, 1725/3450 RPM, Length 16-3/32 In., Width 6-17/32 In., Height 9-1/2 In., Max. Head 41

Reviews