JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Spark Resistant Blower, 11-1/8 In

DAYTON| Zoro #: G2359341| Mfr #: 1WBW7

$975.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2359341 Mfr #: 1WBW7
Wheel Material: Spark Resistant AluminumMounting Position: Shaft Horizontal
Housing Material: SteelHousing Finish: Gray Polyester Coating
Item: Utility Exhaust BlowerAgency Compliance: AMCA Air, UL/cUL 762
Type: Belt Drive, Backward Incline, Less Drive PackageIncludes: Weatherhood (For External Mounting Only for UL 762)
Max. Inlet Temp. (Deg. F): 300Housing Width (In.): 25-3/4
Dimension B (In.): 8-1/4Housing Height (In.): 23-3/4
Dimension A (In.): 11Wheel Type: Backward Incline
Housing Depth (In.): 20-1/8Bearing Type: Ball
Max. Ambient Temp. (F): 104Dimension N (In.): 16
Dimension K (In.): 8-5/8Dimension M (In.): 15-1/8
Wheel Dia. (In.): 11-1/8Dimension J (In.): 20-1/8
Motor HP: 1/41/41/31/2Dimension H (In.): 11-1/2
Max. BHP: 0.250.330.50.75Shaft Dia. (In.): 3/4
Dimension G (In.): 11-1/4Sones @ 0.750-In. SP @ 5 Ft.: 9.511.114.117.4
Max. Blower RPM: 2103Dimension F (In.): 20-3/8
Discharge Width (In.): 8-1/4Inlet Dia. (In.): 11
Dimension E (In.): 22-1/4Discharge Height (In.): 23-3/4
Dimension C (In.): 15-1/2Country of Origin (subject to change): United States

Product Description

Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Type Backward Incline, Sones @ 0.750-In. SP @ 5 Ft. 9.511.114.117.4, Voltage -, - Hz, - Phase, Full Load Amps -, Motor HP 1/41/41/31/2, Max. BHP 0.250.330.50.75, Motor RPM -, Motor Enclosure -, Motor Insulation -, Bearing Type Ball, Max. Blower RPM 2103, Wheel Material Spark Resistant Aluminum, Mounting Position Shaft Horizontal, Housing Material Steel, Housing Finish Gray Polyester Coating

Product Reviews

Save 15%. Sign up for Z-mail.