Spark Resistant Blower, 13-1/2 In Dia

DAYTON| Zoro #: G1554086| Mfr #: 1WBW8

$1416.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension N (In.): 17-5/8
Housing Finish: Gray Polyester Coating
Dimension H (In.): 14-5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554086 Mfr #: 1WBW8
Dimension N (In.): 17-5/8Housing Finish: Gray Polyester Coating
Dimension H (In.): 14-5/8Dimension K (In.): 10-5/8
Max. Inlet Temp. (Deg. F): 300Agency Compliance: AMCA Air, UL/cUL 762
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension B (In.): 10-5/8
Bearing Type: BallWheel Dia. (In.): 13-1/2
Housing Width (In.): 29-3/8Dimension C (In.): 16-3/4
Dimension E (In.): 24-3/4Type: Belt Drive, Backward Incline, Less Drive Package
Housing Depth (In.): 25-1/2Sones @ 0.750-In. SP @ 5 Ft.: 8.810.212.71618.42225
Shaft Dia. (In.): 1Mounting Position: Shaft Horizontal
Inlet Dia. (In.): 14Max. Blower RPM: 2522
Housing Height (In.): 27-1/4Discharge Height (In.): 14-1/4
Dimension M (In.): 16-5/8Housing Material: Steel
Dimension G (In.): 14-1/4Dimension F (In.): 22-1/2
Wheel Material: Spark Resistant AluminumDimension J (In.): 25-1/2
Wheel Type: Backward InclineMax. Ambient Temp. (F): 104
Discharge Width (In.): 10-5/8Item: Utility Exhaust Blower
Dimension A (In.): 14Country of Origin (subject to change): United States

Description

Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Dia. (In.) 13-1/2, Wheel Type Backward Incline, Sones @ 0.750-In. SP @ 5 Ft. 8.810.212.71618.42225, Max. Inlet Temp. (Deg. F) 300, Max. Ambient Temp. (F) 104, Voltage -, - Hz, - Phase, Full Load Amps -, Motor RPM -, Motor Enclosure -, Motor Insulation -, Bearing Type Ball, Shaft Dia. (In.) 1, Max. Blower RPM 2522, Housing Height (In.) 27-1/4, Housing Width (In.) 29-3/8, Housing Depth (In.) 25-1/2, Inlet Dia. (In.) 14

Reviews