KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spark Resistant Blower, 15 In

DAYTON| Zoro #: G0879453| Mfr #: 5ZPJ9

$1353.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Shaft Horizontal
Item: Utility Exhaust Blower
Dimension K (In.): 11-5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879453 Mfr #: 5ZPJ9
Mounting Position: Shaft HorizontalItem: Utility Exhaust Blower
Dimension K (In.): 11-5/8Dimension G (In.): 15-3/4
Inlet Dia. (In.): 15-7/8Agency Compliance: AMCA Air, UL/cUL 762
Dimension N (In.): 20Housing Depth (In.): 28-3/8
Wheel Type: Backward InclinedHousing Width (In.): 32-1/8
Discharge Width (In.): 11-5/8Dimension M (In.): 18-1/2
Bearing Type: BallMax. Inlet Temp. (Deg. F): 300
Shaft Dia. (In.): 1-1/4Max. Ambient Temp. (F): 104
Dimension J (In.): 28-3/8Includes: Weatherhood (For External Mounting Only for UL 762)
Housing Finish: Gray Polyester CoatingHousing Material: Steel
Housing Height (In.): 30-1/8Dimension A (In.): 15-7/8
Max. Blower RPM: 2423Dimension E (In.): 27-1/2
Dimension C (In.): 18-1/2Dimension F (In.): 24-1/8
Dimension H (In.): 16-1/4Discharge Height (In.): 30-1/8
Dimension B (In.): 11-5/8Wheel Material: Spark Resistant Aluminum
Wheel Dia. (In.): 15Type: Belt Drive, Backward Incline, Less Drive Package
Country of Origin (subject to change): United States

Description

Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Type Backward Inclined, Bearing Type Ball, Max. Blower RPM 2423, Wheel Material Spark Resistant Aluminum, Mounting Position Shaft Horizontal, Housing Material Steel, Housing Finish Gray Polyester Coating, Agency Compliance AMCA Air, UL/cUL 762, Includes Weatherhood (For External Mounting Only for UL 762), 27-1/2, 24-1/8, 11-5/8, 11-5/8, 16-1/4, 28-3/8, 18-1/2, 18-1/2, 20, 15-7/8, 15-3/4

Reviews