KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spark Resistant Blower, 20 In, Less Dr Pkg

DAYTON| Zoro #: G2311425| Mfr #: 1WBX1

$2015.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Belt Drive, Backward Incline, Less Drive Package
Dimension B (In.): 15-3/8
Mounting Position: Shaft Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311425 Mfr #: 1WBX1
Type: Belt Drive, Backward Incline, Less Drive PackageDimension B (In.): 15-3/8
Mounting Position: Shaft HorizontalDimension G (In.): 21-5/8
Bearing Type: BallDimension C (In.): 23-3/4
Housing Width (In.): 41-1/8Housing Finish: Gray Polyester Coating
Max. Ambient Temp. (F): 104Dimension J (In.): 37-5/8
Item: Utility Exhaust BlowerHousing Depth (In.): 37-5/8
Dimension K (In.): 14-7/8Dimension A (In.): 21-1/8
Dimension F (In.): 35Dimension M (In.): 24-1/2
Housing Material: SteelWheel Dia. (In.): 20
Includes: Weatherhood (For External Mounting Only for UL 762)Wheel Type: Backward Incline
Wheel Material: Spark Resistant AluminumDimension E (In.): 36-1/8
Agency Compliance: AMCA Air, UL/cUL 762Dimension H (In.): 21-1/2
Max. Blower RPM: 1482Housing Height (In.): 39-3/8
Discharge Width (In.): 15-7/8Sones @ 0.750-In. SP @ 5 Ft.: 1213.616.719.324
Shaft Dia. (In.): 1-1/4Dimension N (In.): 25-5/8
Discharge Height (In.): 39-3/8Inlet Dia. (In.): 21-1/8
Max. Inlet Temp. (Deg. F): 300Max. BHP: 0.7511.523
Country of Origin (subject to change): United States

Description

Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Type Backward Incline, Sones @ 0.750-In. SP @ 5 Ft. 1213.616.719.324, Voltage -, - Hz, - Phase, Full Load Amps -, Max. BHP 0.7511.523, Motor RPM -, Motor Type -, Motor Enclosure -, Motor Insulation -, Bearing Type Ball, Max. Blower RPM 1482, Wheel Material Spark Resistant Aluminum, Mounting Position Shaft Horizontal, Housing Material Steel, Housing Finish Gray Polyester Coating, Agency Compliance AMCA Air, UL/cUL 762

Reviews