DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spark Resistant Blower, 22-1/4 In

DAYTON| Zoro #: G1974357| Mfr #: 5ZPK1

$2232.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia. (In.): 1-1/2
Max. Inlet Temp. (Deg. F): 300
Housing Width (In.): 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974357 Mfr #: 5ZPK1
Shaft Dia. (In.): 1-1/2Max. Inlet Temp. (Deg. F): 300
Housing Width (In.): 43Housing Material: Steel
Type: Belt Drive, Backward Incline, Less Drive PackageWheel Dia. (In.): 22-1/4
Dimension B (In.): 17Dimension A (In.): 23
Mounting Position: Shaft HorizontalBearing Type: Ball
Wheel Type: Backward InclinedHousing Finish: Gray Polyester Coating
Agency Compliance: AMCA Air, UL/cUL 762Dimension H (In.): 23-3/4
Dimension E (In.): 41-1/2Dimension F (In.): 34-1/8
Inlet Dia. (In.): 23Discharge Width (In.): 17
Dimension M (In.): 28-3/4Max. Blower RPM: 1535
Housing Height (In.): 45Wheel Material: Spark Resistant Aluminum
Discharge Height (In.): 45Max. Ambient Temp. (F): 104
Dimension K (In.): 16-1/4Includes: Weatherhood (For External Mounting Only for UL 762)
Dimension J (In.): 41-7/16Dimension G (In.): 23-1/2
Housing Depth (In.): 41-7/16Dimension C (In.): 24
Item: Utility Exhaust BlowerDimension N (In.): 28-1/4
Country of Origin (subject to change): United States

Description

Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Type Backward Inclined, Bearing Type Ball, Max. Blower RPM 1535, Wheel Material Spark Resistant Aluminum, Mounting Position Shaft Horizontal, Housing Material Steel, Housing Finish Gray Polyester Coating, Agency Compliance AMCA Air, UL/cUL 762, Includes Weatherhood (For External Mounting Only for UL 762), 41-1/2, 34-1/8, 16-1/4, 17, 23-3/4, 41-7/16, 24, 28-3/4, 28-1/4, 23, 23-1/2

Reviews