LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Spark Resistant Blower, 24-1/2 In

DAYTON| Zoro #: G1750655| Mfr #: 1WBX2

$2583.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750655 Mfr #: 1WBX2
Item: Utility Exhaust BlowerHousing Finish: Gray Polyester Coating
Housing Material: SteelWheel Material: Spark Resistant Aluminum
Mounting Position: Shaft HorizontalIncludes: Weatherhood (For External Mounting Only for UL 762)
Agency Compliance: AMCA Air, UL/cUL 762Type: Belt Drive, Backward Incline, Less Drive Package
Max. BHP: 11.5235Shaft Dia. (In.): 1-1/2
Dimension G (In.): 26Sones @ 0.750-In. SP @ 5 Ft.: 11.614.216.72130
Max. Blower RPM: 1281Dimension F (In.): 36
Discharge Width (In.): 19Inlet Dia. (In.): 25-7/8
Dimension E (In.): 45-3/4Discharge Height (In.): 49-1/4
Dimension C (In.): 25Max. Inlet Temp. (Deg. F): 300
Housing Width (In.): 46-1/2Dimension B (In.): 19
Housing Height (In.): 49-1/4Dimension A (In.): 25-7/8
Wheel Type: Backward InclineHousing Depth (In.): 45-7/8
Bearing Type: BallMax. Ambient Temp. (F): 104
Dimension N (In.): 31-1/8Dimension K (In.): 17-3/4
Dimension M (In.): 31-1/2Wheel Dia. (In.): 24-1/2
Dimension J (In.): 45-7/8Motor HP: 11-1/2235
Dimension H (In.): 26-1/4Country of Origin (subject to change): United States

Product Description

Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Type Backward Incline, Sones @ 0.750-In. SP @ 5 Ft. 11.614.216.72130, Voltage -, - Hz, - Phase, Full Load Amps -, Motor HP 11-1/2235, Max. BHP 11.5235, Motor RPM -, Motor Enclosure -, Motor Insulation -, Bearing Type Ball, Max. Blower RPM 1281, Wheel Material Spark Resistant Aluminum, Mounting Position Shaft Horizontal, Housing Material Steel, Housing Finish Gray Polyester Coating

Product Reviews

Save 15%. Sign up for Z-mail.