KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" MNPT x FNPT Ductile Iron Spring Check Valve

DAYTON| Zoro #: G1662866| Mfr #: 4RK71

$124.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna N
Sub-Category: Iron
Screen Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662866 Mfr #: 4RK71
Seal Material: Buna NSub-Category: Iron
Screen Material: Stainless SteelConnection Type: MNPT x FNPT
Max. Temp.: 180 Degrees FSpring Material: Stainless Steel
Item: Spring Check ValveSize: 2"
Material of Construction: Ductile IronCountry of Origin (subject to change): United States

Description

Spring Check Valve, Material of Construction Ductile Iron, Size 2 In., Connection Type MNPT x FNPT, Max. Temp. 180 Degrees F, Spring Material Stainless Steel, Screen Material Stainless Steel, Seal Material Buna N, Compliance -

Reviews