Spring Latch

DAYTON| Zoro #: G1572313| Mfr #: 2YPE4

$4.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572313 Mfr #: 2YPE4
Item: Spring LatchDimension B: 5/8"
Material: SteelFinish: Natural
Color: NaturalDimension C: 1/8"
Dimension D: 1/2"Dimension A: 1-1/2"
Country of Origin (subject to change): China

Product Description

Replacement Latch, Hook Style Rigging, For Use With Hook G0506326, G2571082, G0825544

Product Reviews

Save 15%. Sign up for Z-mail.