Spring Latch

DAYTON| Zoro #: G0968956| Mfr #: 2YPE8

$8.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968956 Mfr #: 2YPE8
Item: Spring LatchDimension B: 7/8"
Dimension C: 3/16"Material: Steel
Finish: NaturalDimension D: 9/16"
Dimension A: 2"Color: Natural
Country of Origin (subject to change): China

Product Description

Replacement Latch, Hook Style Rigging, For Use With Hook G2748155, G1841183, G2028467

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.