DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spring Latch, 302 SS, Natural

DAYTON| Zoro #: G0793387| Mfr #: 2YPJ1

$4.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension A: 1-27/32"
Color: natural
Material: 302 SS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793387 Mfr #: 2YPJ1
Dimension A: 1-27/32"Color: natural
Material: 302 SSFinish: Natural
Dimension C: 1/8"Item: Spring Latch
Dimension B: 21/32"Dimension D: 13/32"
Country of Origin (subject to change): China

Description

Spring Latch, Material 302 SS, Dimension A 1-27/32 In., Dimension B 21/32 In., Dimension C 1/8 In., Dimension D 13/32 In., For Use With 2YPD6A, 2YPG6A, 2YPA6A, Color Natural, Finish Natural

Reviews