DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spring Latch, 302 SS, Natural

DAYTON| Zoro #: G1212242| Mfr #: 2YPJ3

$11.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension A: 2"
Color: natural
Material: 302 SS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212242 Mfr #: 2YPJ3
Dimension A: 2"Color: natural
Material: 302 SSFinish: Natural
Dimension C: 5/32"Item: Spring Latch
Dimension B: 7/8"Dimension D: 15/32"
Country of Origin (subject to change): China

Description

Spring Latch, Material 302 SS, Dimension A 2 In., Dimension B 7/8 In., Dimension C 5/32 In., Dimension D 15/32 In., For Use With 2YPC8A, 2YPD8A, 2YPG8A, 2YPA8A, Color Natural, Finish Natural

Reviews