Spring Latch, 3/4 In., Yellow

DAYTON| Zoro #: G1220283| Mfr #: 2YPA4

$16.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220283 Mfr #: 2YPA4
Item: Spring LatchDimension B: 1-1/2"
Material: SteelFinish: Powder Coated
Color: YellowDimension D: 1-1/2"
Dimension A: 4-1/8"Trade Size: 3/4"
Country of Origin (subject to change): China

Product Description

Replacement Latch, Hook Style Slip, Trade Size 3/4 In., For Use With Hook 2YNZ8

Product Reviews

Save 15%. Sign up for Z-mail.