KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Latch, Alloy Steel, Black

DAYTON| Zoro #: G1842933| Mfr #: 2YPH2

$4.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension C: 1/8"
Dimension D: 9/16"
Item: Spring Latch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842933 Mfr #: 2YPH2
Dimension C: 1/8"Dimension D: 9/16"
Item: Spring LatchFor Use With: Mfr. No. 2YPG5
Color: naturalDimension A: 1-1/2"
Finish: NaturalMaterial: Alloy steel
Dimension B: 5/8"Country of Origin (subject to change): China

Description

Replacement Latch, Hook Style Shank, Working Load Limit 2200 Lb., Alloy Steel Material, For Use With Hook G1668825, Black Finish

Reviews