SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spring Latch, Alloy Steel, Black

DAYTON| Zoro #: G1332581| Mfr #: 2YPH5

$5.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalDimension A: 1-29/32"Item: Spring Latch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332581 Mfr #: 2YPH5
Color: naturalDimension A: 1-29/32"
Item: Spring LatchFinish: Natural
Material: Alloy steelDimension C: 11/64"
For Use With: Mfr. No. 2YPG8Dimension D: 17/32"
Dimension B: 27/32"Country of Origin (subject to change): China

Description

Spring Latch, Material Alloy Steel, Dimension A 2.407 In., Dimension B 1.013 In., Dimension C 0.156 In., Dimension D 0.766 In., For Use With Mfr. No. 2YPG8, Color Natural, Finish Natural

Reviews