20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Latch, Stainless Steel, 5/16 In.

DAYTON| Zoro #: G1392404| Mfr #: 2YNZ1

$11.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1392404 Mfr #: 2YNZ1
Item: Spring LatchIncludes: Bolt, Nut, Spring
Dimension D: 15/32"Trade Size: 5/16"
Dimension B: 3/4"Material: Stainless Steel
Finish: PaintedColor: Orange
Dimension C: 3/16"Country of Origin (subject to change): China

Product Description

Replacement Latch, Stainless Steel Type, Hook Style Slip, Trade Size 5/16 In., For Use With Hook 2YNY6, Includes Bolt, Nut, Spring

Product Reviews

Save 15%. Sign up for Z-mail.