KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SS Cable, 1/8 In, 100 Ft, 340 Lb Capacity

DAYTON| Zoro #: G1089776| Mfr #: 1DLD3

$80.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 340 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089776 Mfr #: 1DLD3
Working Load Limit: 340 lb.Strand Type: 7 x 7
Item: CableIncludes: Thimble Eye on One End, Safety-Fused on Other End
Outside Dia.: 1/8"Coating Material: None
Length: 100 ft.Cable Size: 1/8"
Material: 304 Stainless steelStandards: US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 7 x 7, Cable Size 1/8 In., Outside Dia. 1/8 In., Length 100 ft., Working Load Limit 340 lb., Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10, Includes Thimble Eye on One End, Safety-Fused on Other End

Reviews