Skip to Main Content
customer-service Help
Dayton

Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM

Dayton Standard-Duty Industrial Fan 24" Non-Oscillating,  115VAC,  3800/6100 CFM 7DD02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$514.11
  • Item: Standard-Duty Industrial Fan
  • Blade Diameter: 24"
  • Oscillation: Non-Oscillating
See full product details
This item ships free.
Total: $514.11

Dayton #7DD02 Specifications

  • Item: Standard-Duty Industrial Fan
  • Blade Diameter: 24"
  • Oscillation: Non-Oscillating
  • Air Flow: 3800/6100 CFM
  • Voltage: 115VAC
  • Number of Speeds: 2
  • Motor HP: 1/3
  • Material: Steel
  • Number of Blades: 3
  • Includes: Mounting Bolts, Safety Support Cable, Assembly Hardware
  • Phase: 1
  • Height: 27"
  • Wire Guard Finish: Gray Polyester Powder Coated
  • Fan Mounting Location: Wall
  • Cord Length: 10 ft.
  • Motor Enclosure: Totally Enclosed Air-Over
  • Blade Material: Aluminum
  • Thermal Protection: Auto
  • Watts: 423/267
  • Motor RPM: 1075/750
  • CFM Low: 3800
  • Drive Type: Direct
  • Shaft Dia.: 1/2"
  • Bearing Type: Ball
  • Operating Amps: 3.38/2.29
  • Max. Ambient Temp.: 104 Degrees F
  • Environmental Applications: Industrial
  • Air Velocity (FPM) @ 10 Ft.: 970/670
  • Air Velocity @ 40 Ft.: 230/190
  • Motor Insulation: Class B
  • Blade Dia.: 24"
  • Speeds: 2
  • Fan Accessory Style: Standard
  • Fan Style: Standard
  • Width: 27"
  • Air Velocity (FPM) @ 20 Ft.: 570/465
  • Air Velocity @ 20 Ft.: 570/465
  • Assembled: Yes
  • Max. Depth: 12-1/4"
  • Hz: 60
  • Guard Material: Steel
  • Housing Material: Steel
  • Mobile/Stationary: Stationary
  • CFM High: 6100
  • Standards: UL, cUL, OSHA
  • Air Velocity (FPM) @ 40 Ft: 230/190
  • Air Velocity @ 60 Ft.: 120/100
  • Oscillating: No
  • Outside Dia.: 27"
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Air Velocity (FPM) @ 60 Ft.: 120/100
  • Motor Type: Permanent Split Capacitor
  • Air Velocity @ 10 Ft.: 970/670
  • Sound Level: 74dBA
  • Application: Spot Cooling and People Cooling
  • Fan RPM: 1075
  • Frame Material: Steel
  • Depth: 12 1/4 in
  • Fan Cord Length: 10 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, CFM Low 3800, Air Velocity @ 20 Ft. 570/465, Motor HP 1/3, Motor RPM 1075/750, Operating Amps 3.38/2.29, Fan Mounting Location Ceiling/Wall/Post, Fan Accessory Style Standard, Fan RPM 1075, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 423/267, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 in, Width 27 in

Reviews of Dayton #7DD02