- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Air Circulators
- /
- Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM
Dayton
Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM
- Zoro #: G2974081
- Mfr #: 4PRV6
Tap to zoom
Hover or click to zoom
$844.59
- Item: Standard-Duty Quiet-Design Industrial Fan
- Blade Diameter: 20"
- Oscillation: Oscillating
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $844.59
Dayton #4PRV6 Specifications
- Zoro #: G2974081
- Mfr #: 4PRV6
- Item: Standard-Duty Quiet-Design Industrial Fan
- Blade Diameter: 20"
- Oscillation: Oscillating
- Air Flow: 1657/2060/3100 CFM
- Voltage: 115VAC
- Number of Speeds: 3
- Motor HP: 1/5
- Material: Steel
- Number of Blades: 3
- Includes: Mounting Device and Mounting Bolts
- Phase: 1
- Height: Adj 60 to 71"
- Assembled: No
- Oscillating: Yes
- Guard Material: Steel
- Full Load Amps: 1.65
- Motor Type: Permanent Split Capacitor
- Hz: 60
- Mobile/Stationary: Stationary
- Thermal Protection: Auto
- Outside Dia.: 23"
- Number of Conductors: 3
- Fan Accessory Style: Quiet Design
- Air Velocity @ 20 Ft.: 275
- Standards: UL, cUL, OSHA
- Air Velocity (FPM) @ 20 Ft.: 275
- CFM Low: 1657
- Drive Type: Direct
- Fan Style: Quiet Design
- Air Velocity (FPM) @ 10 Ft.: 586
- Watts: 193
- Operating Amps: 1.65
- Air Velocity (FPM) @ 40 Ft: 145
- CFM/Watt: 16
- Application: Spot Cooling and People Cooling
- Air Velocity @ 10 Ft.: 586
- Blade Dia.: 20"
- Motor Insulation: Class B
- Width: 23-7/16"
- Speeds: 3
- Max. Ambient Temp.: 105 Degrees F
- Motor Enclosure: Totally Enclosed Air-Over
- Max. Depth: 13-1/4"
- Fan Mounting Location: Pedestal
- Sound Level: 69/60/57dBA
- NEMA Plug Configuration: 5-15P
- Requires: Requires Assembly
- Wire Guard Finish: Nickel Chrome
- Environmental Applications: Industrial
- CFM Medium: 2060
- Oscillating / Non-Oscillating: Oscillating
- Cord Length: 15 ft.
- Shaft Dia.: 5/8"
- Fan RPM: 1120
- Motor RPM: 1120/745/600
- Housing Material: Steel
- Blade Material: Cast Aluminum
- Air Velocity @ 40 Ft.: 145
- Bearing Type: Ball
- CFM High: 3100
- Frame Material: Steel
- Depth: 13 1/4 in
- Fan Cord Length: 15 ft
- Height Adjustment: 60 to 71 in
- Product Type: Standard-Duty Quiet-Design Industrial Fan
- Country of Origin (subject to change): China
Description
Standard-Duty Quiet-Design Industrial Fan, Blade Dia. 20 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 3100, CFM Low 1657, Air Velocity @ 20 Ft. 275, Motor HP 1/5 hp, Motor RPM 1120/745/600, Operating Amps 1.65, Fan Mounting Location Pedestal, Fan Accessory Style Quiet Design, Fan RPM 1120, Sound Level 69/60/57 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 193, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height Adj 60 to 71 in
Reviews of Dayton #4PRV6
Explore more
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM 4PRW2
- DAYTON Mobile Outdoor Air Circulator 24" Non-Oscillating, 120VAC, 3600/5800 CFM 2RDZ1
- DAYTON Air Circulator 18" Non-Oscillating, 115VAC, 2050/2330/2650 CFM 2LY93
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM 2RDZ8
- DAYTON Tilt Carriage Kit, Steel, For 39UK53 39UK57
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM 3PEG9
- PATTERSON Mounting Bracket 34" YOKE 34 BLUE
- TPI INDUSTRIAL Portable Power Mister, w/10-ga Container PM18S-HD
- VORTEX 12 in. High Velocity All Metal Tilting 3 Speed Floor Fan VO385107
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM 6AGY9
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM 7DD07
- Dayton Air Circulators