Standard Platform Truck, 1200 lb., 48 In L

DAYTON| Zoro #: G1551812| Mfr #: 4ZZ54

$552.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551812 Mfr #: 4ZZ54
Number of Caster Wheels: 4Handle Pocket Location: Single End
Item: Platform TruckDeck Material: Wood
Color: RedFrame Material: Steel
Caster Configuration: (2) Rigid, (2) SwivelHandle Type: Removable
Finish: Sealed, Provide a Flat Smooth SurfaceLoad Capacity: 1200 lb.
Deck Length: 48"Deck Width: 24"
Deck Height: 14-3/4"Overall Height: 42"
Overall Length: 48"Caster Wheel Material: Pneumatic
Caster Wheel Width: 3-1/2"Caster Wheel Dia.: 10"
Overall Width: 24"Country of Origin (subject to change): China

Product Description

Platform Truck, Load Capacity 1200 lb., Deck Material Wood, Handle Type Removable, Overall Height 42 In., Overall Length 48 In., Overall Width 24 In., Caster Wheel Dia. 10 In., Caster Wheel Material Pneumatic, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 3-1/2 In., Number of Caster Wheels 4, Deck Length 48 In., Deck Width 24 In., Deck Height 14-3/4 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.