Standard Platform Truck, 1600 lb., 48 In L

DAYTON| Zoro #: G0890461| Mfr #: 3BE83

$507.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890461 Mfr #: 3BE83
Number of Caster Wheels: 4Item: Platform Truck
Handle Type: RemovableColor: Red
Finish: Powder CoatedItem: Platform Truck
Load Capacity: 1600 lb.Deck Length: 48"
Deck Width: 24"Deck Height: 11-3/4"
Overall Height: 42-3/4"Caster Wheel Dia.: 9"
Frame Material: SteelHandle Pocket Location: Dual Ends
Overall Width: 24"Caster Configuration: (2) Rigid, (2) Swivel
Overall Length: 48"Deck Material: Steel
Assembled/Unassembled: UnassembledCaster Wheel Material: Pneumatic
Includes: Mounting HardwareCaster Wheel Width: 2-1/2"
Gauge: 13Country of Origin (subject to change): China

Product Description

Platform Truck, Load Capacity 1600 lb., Deck Material Steel, Handle Type Removable, Overall Height 42-3/4 In., Overall Length 48 In., Overall Width 24 In., Caster Wheel Dia. 9 In., Caster Wheel Material Pneumatic, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 2-1/2 In., Number of Caster Wheels 4, Deck Length 48 In., Deck Width 24 In., Deck Height 11-3/4 In., Frame Material Steel, Gauge 13, Powder Coated Finish, Color Red, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.