DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Standard Platform Truck, 2000 lb., 48 In L

DAYTON| Zoro #: G2016043| Mfr #: 4ZZ53

$389.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016043 Mfr #: 4ZZ53
Number of Caster Wheels: 4Handle Pocket Location: Single End
Item: Platform TruckDeck Material: Wood
Color: RedFrame Material: Steel
Caster Configuration: (2) Rigid, (2) SwivelHandle Type: Removable
Finish: Sealed, Provide a Flat Smooth SurfaceLoad Capacity: 2000 lb.
Deck Length: 48"Deck Width: 24"
Deck Height: 11-7/8"Overall Height: 39"
Caster Wheel Dia.: 8"Overall Width: 24"
Overall Length: 48"Caster Wheel Material: Mold-On Rubber
Caster Wheel Width: 2"Country of Origin (subject to change): China

Product Description

Platform Truck, Load Capacity 2000 lb., Deck Material Wood, Handle Type Removable, Overall Height 39 In., Overall Length 48 In., Overall Width 24 In., Caster Wheel Dia. 8 In., Caster Wheel Material Mold-On Rubber, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 48 In., Deck Width 24 In., Deck Height 11-7/8 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.