KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Std Cap.Pleated Filter, 12x12x2, MERV9

DAYTON| Zoro #: G1598694| Mfr #: 2HNU1

$121.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Height: 12-1/4"
For Use With: 2HNT7
Standards: UL 900 Classified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598694 Mfr #: 2HNU1
Nominal Height: 12-1/4"For Use With: 2HNT7
Standards: UL 900 ClassifiedNominal Width: 12"
Nominal Depth: 2"Frame Included: Yes
Media Area: 15 sq. ft.MERV: 9
Nominal Filter Size: 12-1/4x12x2Item: Standard Capacity Pleated Filter
Country of Origin (subject to change): Taiwan, Province of China

Description

Standard Capacity Pleated Filter, 12-1/4x12x2 Nominal Filter Size, Nominal Height 12-1/4 In., Nominal Width 12 In., Nominal Depth 2 In., For Use With 2HNT7, MERV 9, Frame Included Yes, Media Area 15 sq. ft., Standards UL 900 Classified

Reviews