Std Duty Fan, 10, 078 cfm, 115/208-230V

DAYTON| Zoro #: G2038224| Mfr #: 7CC94

$954.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038224 Mfr #: 7CC94
Item: Standard Duty Exhaust Fan with Motor and Drive PackageIncludes: Drive Package
Motor RPM: 1725Number of Blades: 6
Assembled/Unassembled: UnassembledMax. Inlet Temp.: 104 Degrees F
Exhaust/Supply Fan Item: Exhaust FanFlange Depth: 1"
Hz: 60Drive Package Included: Yes
Frame Material: Galvanized SteelDimension D: 1"
Mounting Position: Horizontal or VerticalPhase: 1
Dimension F: 30-3/8"Fiberglass Wall Shutter No.: 5C216
Max. BHP: 0.90Dimension E: 16-1/4"
Aluminum Wall Shutter No.: 3C309Height: 34"
Dimension C: 5-1/4"Stock No.: 1WDC1
Exhaust/Supply Fan Motor HP: 3/4Full Load Amps: 11.0/5.5-5.5
Dimension A: 34"Motor Type: Capacitor-Start
Venturi Clearance Dia.: 30-3/8"CFM @ 0.375-In. SP: 7424
Motor Insulation: Class BMotor Enclosure: Open Dripproof
Venturi Depth: 5-1/4"CFM @ 0.250-In. SP: 8560
Weatherhood No.: 1WBW1Fan RPM: 882
Max. Depth: 21-1/2"CFM @ 0.125-In. SP: 9342
Wall Collar Stock No.: 1WBV2Dimension B: 21-1/2"
Bearing Size: 3/4"CFM @ 0.000-In. SP: 10, 078
Propeller Material: Galvanized SteelWidth (In.): 34
Blade Dia.: 30"Bearing Type: Sealed Pillow Block
Motorized Wall Galv. Shutter Stock No.: 3C728Sones @ 0.250-In. SP @ 5 Ft.: 21
Shaft Dia.: 3/4"Intake Guard No.: 1WBU4
Sones @ 0.000-In. SP @ 5 Ft.: 22Flange Width: 34"
Galvanized Wall Shutter No.: 1C055Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 10,078, Sones @ 0.000-In. SP @ 5 Ft. 22, Sones @ 0.250-In. SP @ 5 Ft. 21, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.5-5.5, Motor HP 3/4, Max. BHP 0.90, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 882, Height 34 In., Width (In.) 34, Max. Depth 21-1/2 In.