Std Duty Fan, 10, 078 cfm, 208-230/460V

DAYTON| Zoro #: G1327112| Mfr #: 7CC96

$891.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1327112 Mfr #: 7CC96
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Shaft Dia.: 3/4"CFM @ 0.125-In. SP: 9342
Intake Guard No.: 1WBU4Sones @ 0.000-In. SP @ 5 Ft.: 22
Flange Width: 34"CFM @ 0.000-In. SP: 10, 078
Galvanized Wall Shutter No.: 1C055Phase: 3
Bearing Type: Sealed Pillow BlockDimension F: 30-3/8"
Fiberglass Wall Shutter No.: 5C216Max. BHP: 0.90
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Exhaust/Supply Fan Motor HP: 3/4Height: 34"
Dimension C: 5-1/4"Stock No.: 1WDC1
Fan Voltage: 208-230/460Full Load Amps: 2.8-2.9/1.45
Dimension A: 34"Motor Type: 3-Phase
Venturi Clearance Dia.: 30-3/8"CFM @ 0.750-In. SP: -
Motor Insulation: Class BMotor Enclosure: Totally Enclosed Fan-Cooled
Venturi Depth: 5-1/4"CFM @ 0.625-In. SP: -
Weatherhood No.: 1WBW1Fan RPM: 882
Max. Depth: 21-1/2"CFM @ 0.500-In. SP: -
Wall Collar Stock No.: 1WBV2Dimension B: 21-1/2"
Bearing Size: 3/4"CFM @ 0.375-In. SP: 7424
Propeller Material: Galvanized SteelWidth (In.): 34
Blade Dia.: 30"CFM @ 0.250-In. SP: 8560
Motorized Wall Galv. Shutter Stock No.: 3C728Sones @ 0.250-In. SP @ 5 Ft.: 21
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 10, 078, Sones @ 0.000-In. SP @ 5 Ft. 22, Sones @ 0.250-In. SP @ 5 Ft. 21, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.8-2.9/1.45, Motor HP 3/4, Max. BHP 0.90, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 882, Height 34 In., Width (In.) 34

Product Reviews