Dayton
Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/3 hp
Mfr # 7CF01
Zoro # G2305091
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
- Motor Enclosure Open Dripproof
- Motor Type 3-Phase
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 3/4 hp 7CC95
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 hp 7M7Y1
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7W4
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 3/4 hp 7CC84
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 1 hp 7CC99
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp 7M810
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 3/4 hp 7M7X1
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp 7CC80
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1/2 hp 7AD38
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/2 hp 7M7X9
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp 7M7Z7
- Dayton Belt Drive Exhaust Fans with Drive Package