Std Duty Fan, 10, 484 cfm, 115/208-230V

DAYTON| Zoro #: G1541705| Mfr #: 7CF02

$954.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541705 Mfr #: 7CF02
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Motor Enclosure: Totally Enclosed Fan-CooledCFM @ 0.625-In. SP: -
Venturi Depth: 6"Weatherhood No.: 1WBW2
Fan RPM: 477CFM @ 0.500-In. SP: -
Max. Depth: 22"Wall Collar Stock No.: 1WBV3
Dimension B: 22"Bearing Size: 1"
Propeller Material: Galvanized SteelWidth (In.): 40
CFM @ 0.250-In. SP: -Blade Dia.: 36"
Motorized Wall Galv. Shutter Stock No.: 3C729Sones @ 0.250-In. SP @ 5 Ft.: -
CFM @ 0.125-In. SP: 8176Shaft Dia.: 1"
Intake Guard No.: 1WBU5Sones @ 0.000-In. SP @ 5 Ft.: 12.5
CFM @ 0.000-In. SP: 10, 484Flange Width: 40"
Galvanized Wall Shutter No.: 4C521Phase: 1
Bearing Type: Regreasable Pillow BlockDimension F: 36-3/8"
Fiberglass Wall Shutter No.: 5C217Max. BHP: 0.39
Dimension E: 16"Aluminum Wall Shutter No.: 3C310
Height: 40"Exhaust/Supply Fan Motor HP: 1/3
Dimension C: 6"Stock No.: 1WDC2
Full Load Amps: 7.8/3.9-4.0Fan Voltage: 115/208-230
Dimension A: 40"Motor Type: Capacitor-Start
CFM @ 0.750-In. SP: -Venturi Clearance Dia.: 36-3/8"
Motor Insulation: Class BCountry of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 10, 484, Sones @ 0.000-In. SP @ 5 Ft. 12.5, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 7.8/3.9-4.0, Motor HP 1/3, Max. BHP 0.39, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 477, Height 40 In., Width (In.) 40

Product Reviews