Std Duty Fan, 10, 484 cfm, 208-230/460V

DAYTON| Zoro #: G0257573| Mfr #: 7AD37

$936.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257573 Mfr #: 7AD37
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3CFM @ 1.000-In. SP: -
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Dimension E: 16"Aluminum Wall Shutter No.: 3C310
Full Load Amps: 1.5-1.6/0.8Dimension C: 6"
Stock No.: 1WDC2CFM @ 0.750-In. SP: -
Exhaust/Supply Fan Motor HP: 1/3Dimension A: 40"
Motor Enclosure: Open DripproofCFM @ 0.625-In. SP: -
Venturi Clearance Dia.: 36-3/8"Motor Insulation: Class B
Fan RPM: 477CFM @ 0.500-In. SP: -
Venturi Depth: 6"Weatherhood No.: 1WBW2
Dimension B: 22"CFM @ 0.250-In. SP: -
Max. Depth: 22"Wall Collar Stock No.: 1WBV3
Width (In.): 40CFM @ 0.125-In. SP: 8176
Bearing Size: 1"Propeller Material: Galvanized Steel
Sones @ 0.250-In. SP @ 5 Ft.: -Blade Dia.: 36"
CFM @ 0.000-In. SP: 10, 484Motorized Wall Galv. Shutter Stock No.: 3C729
Sones @ 0.000-In. SP @ 5 Ft.: 12.5Shaft Dia.: 1"
Bearing Type: Regreasable Pillow BlockIntake Guard No.: 1WBU5
Motor RPM: 1725Flange Width: 40"
Galvanized Wall Shutter No.: 4C251Max. BHP: 0.39
Dimension F: 36-3/8"Fiberglass Wall Shutter No.: 5C217
Height: 40"Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 10, 484, Sones @ 0.000-In. SP @ 5 Ft. 12.5, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.5-1.6/0.8, Motor HP 1/3, Max. BHP 0.39, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 477, Height 40 In., Width (In.) 40, Max. Depth 22 In.

Product Reviews