Std Duty Fan, 11, 061 cfm, 115/208-230V

DAYTON| Zoro #: G0881571| Mfr #: 7CC97

$903.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881571 Mfr #: 7CC97
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor RPM: 1725Item: Standard Duty Exhaust Fan with Motor and Drive Package
Flange Depth: 1"Exhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 6Flange Width: 34"
Galvanized Wall Shutter No.: 1C055Phase: 1
Dimension F: 30-3/8"Fiberglass Wall Shutter No.: 5C216
CFM @ 0.500-In. SP: 7570Max. BHP: 1.20
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Exhaust/Supply Fan Motor HP: 1Height: 34"
Dimension C: 5-1/4"Stock No.: 1WDC1
Fan Voltage: 115/208-230Full Load Amps: 13.6/6.9-6.9
Dimension A: 34"Motor Type: Capacitor-Start
Venturi Clearance Dia.: 30-3/8"CFM @ 0.375-In. SP: 8847
Motor Insulation: Class BMotor Enclosure: Open Dripproof
Venturi Depth: 5-1/4"CFM @ 0.250-In. SP: 9736
Weatherhood No.: 1WBW1Fan RPM: 968
Max. Depth: 21-1/2"CFM @ 0.125-In. SP: 10, 385
Wall Collar Stock No.: 1WBV2Dimension B: 21-1/2"
Bearing Size: 3/4"CFM @ 0.000-In. SP: 11, 061
Propeller Material: Galvanized SteelWidth (In.): 34
Blade Dia.: 30"Bearing Type: Sealed Pillow Block
Motorized Wall Galv. Shutter Stock No.: 3C728Sones @ 0.250-In. SP @ 5 Ft.: 26
Shaft Dia.: 3/4"Intake Guard No.: 1WBU4
Sones @ 0.000-In. SP @ 5 Ft.: 26Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 11,061, Sones @ 0.000-In. SP @ 5 Ft. 26, Sones @ 0.250-In. SP @ 5 Ft. 26, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 13.6/6.9-6.9, Motor HP 1, Max. BHP 1.20, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 968, Height 34 In., Width (In.) 34, Max. Depth 21-1/2 In.

Product Reviews