Std Duty Fan, 11, 061 cfm, 115/208-230V

DAYTON| Zoro #: G1831602| Mfr #: 7CC98

$961.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831602 Mfr #: 7CC98
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Full Load Amps: 10.0/5.3-5.0Fan Voltage: 115/208-230
Dimension A: 34"Motor Type: Capacitor-Start
CFM @ 0.750-In. SP: -Venturi Clearance Dia.: 30-3/8"
Motor Insulation: Class BMotor Enclosure: Totally Enclosed Fan-Cooled
CFM @ 0.625-In. SP: -Venturi Depth: 5-1/4"
Weatherhood No.: 1WBW1Fan RPM: 968
CFM @ 0.500-In. SP: 7570Max. Depth: 21-1/2"
Wall Collar Stock No.: 1WBV2Dimension B: 21-1/2"
CFM @ 0.375-In. SP: 8847Bearing Size: 3/4"
Propeller Material: Galvanized SteelWidth (In.): 34
CFM @ 0.250-In. SP: 9736Blade Dia.: 30"
Motorized Wall Galv. Shutter Stock No.: 3C728Sones @ 0.250-In. SP @ 5 Ft.: 26
CFM @ 0.125-In. SP: 10, 385Shaft Dia.: 3/4"
Intake Guard No.: 1WBU4Sones @ 0.000-In. SP @ 5 Ft.: 26
CFM @ 0.000-In. SP: 11, 061Flange Width: 34"
Galvanized Wall Shutter No.: 1C055Phase: 1
Bearing Type: Sealed Pillow BlockDimension F: 30-3/8"
Fiberglass Wall Shutter No.: 5C216Max. BHP: 1.20
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 3C309
Height: 34"Exhaust/Supply Fan Motor HP: 1
Dimension C: 5-1/4"Stock No.: 1WDC1
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 11, 061, Sones @ 0.000-In. SP @ 5 Ft. 26, Sones @ 0.250-In. SP @ 5 Ft. 26, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 10.0/5.3-5.0, Motor HP 1, Max. BHP 1.20, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 968, Height 34 In., Width (In.) 34

Product Reviews