Std Duty Fan, 12, 220 cfm, 208-230/460V

DAYTON| Zoro #: G1247005| Mfr #: 7AD38

$882.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247005 Mfr #: 7AD38
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3CFM @ 1.000-In. SP: -
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Dimension F: 36-3/8"Fiberglass Wall Shutter No.: 5C217
Height: 40"Dimension E: 16"
Aluminum Wall Shutter No.: 3C310Full Load Amps: 2.3-2.2/1.1
Dimension C: 6"Stock No.: 1WDC2
Exhaust/Supply Fan Motor HP: 1/2CFM @ 0.750-In. SP: -
Dimension A: 40"Motor Enclosure: Open Dripproof
Venturi Clearance Dia.: 36-3/8"CFM @ 0.625-In. SP: -
Motor Insulation: Class BFan RPM: 556
Venturi Depth: 6"CFM @ 0.500-In. SP: -
Weatherhood No.: 1WBW2Dimension B: 22"
Max. Depth: 22"CFM @ 0.250-In. SP: -
Wall Collar Stock No.: 1WBV3Width (In.): 40
Bearing Size: 1"CFM @ 0.125-In. SP: 10, 328
Propeller Material: Galvanized SteelSones @ 0.250-In. SP @ 5 Ft.: -
Blade Dia.: 36"CFM @ 0.000-In. SP: 12, 220
Motorized Wall Galv. Shutter Stock No.: 3C729Sones @ 0.000-In. SP @ 5 Ft.: 15.8
Shaft Dia.: 1"Bearing Type: Regreasable Pillow Block
Intake Guard No.: 1WBU5Motor RPM: 1725
Flange Width: 40"Galvanized Wall Shutter No.: 4C251
Max. BHP: 0.60Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 12, 220, Sones @ 0.000-In. SP @ 5 Ft. 15.8, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.3-2.2/1.1, Motor HP 1/2, Max. BHP 0.60, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 556, Height 40 In., Width (In.) 40, Max. Depth 22 In.

Product Reviews