Std Duty Fan, 12, 220 cfm, 208-230/460V

DAYTON| Zoro #: G0335106| Mfr #: 7CF06

$898.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0335106 Mfr #: 7CF06
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Drive Package Included: YesPhase: 3
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Motor Type: 3-PhaseItem: Standard Duty Exhaust Fan with Motor and Drive Package
Flange Depth: 1"Exhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 6Propeller Material: Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.: 15.8Blade Dia.: 36"
Motorized Wall Galv. Shutter Stock No.: 3C729Motor RPM: 1725
Shaft Dia.: 1"Intake Guard No.: 1WBU5
Max. BHP: 0.60Flange Width: 40"
Galvanized Wall Shutter No.: 4C521Height: 40"
Dimension F: 36-3/8"Fiberglass Wall Shutter No.: 5C217
Full Load Amps: 2.0-2.0/1.0Dimension E: 16"
Aluminum Wall Shutter No.: 3C310CFM @ 0.125-In. SP: 10, 328
Dimension C: 6"Stock No.: 1WDC2
Exhaust/Supply Fan Motor HP: 1/2CFM @ 0.000-In. SP: 12, 220
Dimension A: 40"Motor Enclosure: Totally Enclosed Fan-Cooled
Venturi Clearance Dia.: 36-3/8"Bearing Type: Regreasable Pillow Block
Motor Insulation: Class BFan RPM: 556
Venturi Depth: 6"Weatherhood No.: 1WBW2
Dimension B: 22"Max. Depth: 22"
Wall Collar Stock No.: 1WBV3Width (In.): 40
Bearing Size: 1"Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 12,220, Sones @ 0.000-In. SP @ 5 Ft. 15.8, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.0-2.0/1.0, Motor HP 1/2, Max. BHP 0.60, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 556, Height 40 In., Width (In.) 40

Product Reviews