20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Std Duty Fan, 13, 802 cfm, 115/208-230V

DAYTON| Zoro #: G1676026| Mfr #: 7CF08

$982.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676026 Mfr #: 7CF08
Hz: 60Number of Blades: 6
Assembled/Unassembled: UnassembledIncludes: Drive Package
Max. Inlet Temp.: 104 Degrees FMounting Position: Horizontal or Vertical
Flange Depth: 1"Motor RPM: 1725
Dimension D: 1"Drive Package Included: Yes
Exhaust/Supply Fan Item: Exhaust FanFrame Material: Galvanized Steel
Item: Standard Duty Exhaust Fan with Motor and Drive PackagePhase: 1
Dimension F: 36-3/8"Fiberglass Wall Shutter No.: 5C217
Max. BHP: 0.90Dimension E: 16"
Aluminum Wall Shutter No.: 3C310Height: 40"
Dimension C: 6"Stock No.: 1WDC2
Exhaust/Supply Fan Motor HP: 3/4Full Load Amps: 11.0/5.4-5.5
Dimension A: 40"Motor Type: Capacitor-Start
Venturi Clearance Dia.: 36-3/8"Motor Insulation: Class B
Motor Enclosure: Totally Enclosed Fan-CooledVenturi Depth: 6"
CFM @ 0.250-In. SP: 10, 205Weatherhood No.: 1WBW2
Fan RPM: 628Max. Depth: 22"
CFM @ 0.125-In. SP: 12, 156Wall Collar Stock No.: 1WBV3
Dimension B: 22"Bearing Size: 1"
CFM @ 0.000-In. SP: 13, 802Propeller Material: Galvanized Steel
Width (In.): 40Blade Dia.: 36"
Bearing Type: Regreasable Pillow BlockMotorized Wall Galv. Shutter Stock No.: 3C729
Sones @ 0.250-In. SP @ 5 Ft.: 18.2Shaft Dia.: 1"
Intake Guard No.: 1WBU5Sones @ 0.000-In. SP @ 5 Ft.: 18.7
Flange Width: 40"Galvanized Wall Shutter No.: 4C521
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 13,802, Sones @ 0.000-In. SP @ 5 Ft. 18.7, Sones @ 0.250-In. SP @ 5 Ft. 18.2, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.4-5.5, Motor HP 3/4, Max. BHP 0.90, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 628, Height 40 In., Width (In.) 40