Std Duty Fan, 13, 802 cfm, 208-230/460V

DAYTON| Zoro #: G2156637| Mfr #: 7CF09

$919.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156637 Mfr #: 7CF09
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Motor RPM: 1725Shaft Dia.: 1"
Intake Guard No.: 1WBU5Max. BHP: 0.90
Flange Width: 40"Galvanized Wall Shutter No.: 4C521
Height: 40"Dimension F: 36-3/8"
Fiberglass Wall Shutter No.: 5C217Full Load Amps: 2.8-2.9/1.45
Sones @ 0.250-In. SP @ 5 Ft.: 18.2Dimension E: 16"
Aluminum Wall Shutter No.: 3C310CFM @ 0.125-In. SP: 12, 156
CFM @ 0.250-In. SP: 10, 205Dimension C: 6"
Stock No.: 1WDC2CFM @ 0.000-In. SP: 13, 802
Exhaust/Supply Fan Motor HP: 3/4Dimension A: 40"
Motor Enclosure: Totally Enclosed Fan-CooledBearing Type: Regreasable Pillow Block
Venturi Clearance Dia.: 36-3/8"Motor Insulation: Class B
Fan RPM: 628Venturi Depth: 6"
Weatherhood No.: 1WBW2Dimension B: 22"
Max. Depth: 22"Wall Collar Stock No.: 1WBV3
Width (In.): 40Bearing Size: 1"
Propeller Material: Galvanized SteelSones @ 0.000-In. SP @ 5 Ft.: 18.7
Blade Dia.: 36"Motorized Wall Galv. Shutter Stock No.: 3C729
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 13,802, Sones @ 0.000-In. SP @ 5 Ft. 18.7, Sones @ 0.250-In. SP @ 5 Ft. 18.2, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.8-2.9/1.45, Motor HP 3/4, Max. BHP 0.90, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 628, Height 40 In., Width (In.) 40

Product Reviews