Std Duty Fan, 15, 253 cfm, 208-230/460V

DAYTON| Zoro #: G0809891| Mfr #: 7AD40

$992.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809891 Mfr #: 7AD40
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Motor RPM: 1735Shaft Dia.: 1"
Intake Guard No.: 1WBU5Max. BHP: 1.20
Flange Width: 40"Galvanized Wall Shutter No.: 4C251
Height: 40"CFM @ 0.375-In. SP: 9875
Dimension F: 36-3/8"Fiberglass Wall Shutter No.: 5C217
Full Load Amps: 3.2-3.2/1.6Sones @ 0.250-In. SP @ 5 Ft.: 19.9
Dimension E: 16"Aluminum Wall Shutter No.: 3C310
CFM @ 0.125-In. SP: 13, 798CFM @ 0.250-In. SP: 12, 111
Dimension C: 6"Stock No.: 1WDC2
CFM @ 0.000-In. SP: 15, 253Exhaust/Supply Fan Motor HP: 1
Dimension A: 40"Motor Enclosure: Open Dripproof
Bearing Type: Regreasable Pillow BlockVenturi Clearance Dia.: 36-3/8"
Motor Insulation: Class FFan RPM: 694
Venturi Depth: 6"Weatherhood No.: 1WBW2
Dimension B: 22"Max. Depth: 22"
Wall Collar Stock No.: 1WBV3Width (In.): 40
Bearing Size: 1"Propeller Material: Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.: 21Blade Dia.: 36"
Motorized Wall Galv. Shutter Stock No.: 3C729Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 15,253, Sones @ 0.000-In. SP @ 5 Ft. 21, Sones @ 0.250-In. SP @ 5 Ft. 19.9, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 3.2-3.2/1.6, Motor HP 1, Max. BHP 1.20, Bearing Type Regreasable Pillow Block, Motor RPM 1735, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 694, Height 40 In., Width (In.) 40, Max. Depth 22 In.

Product Reviews