Std Duty Fan, 17, 407 cfm, 115/208-230V

DAYTON| Zoro #: G1639154| Mfr #: 7CF14

$1,102.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1639154 Mfr #: 7CF14
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Shaft Dia.: 1"CFM @ 0.125-In. SP: 16, 198
Intake Guard No.: 1WBU5Sones @ 0.000-In. SP @ 5 Ft.: 28
Flange Width: 40"CFM @ 0.000-In. SP: 17, 407
Galvanized Wall Shutter No.: 4C521Phase: 1
Bearing Type: Regreasable Pillow BlockDimension F: 36-3/8"
Fiberglass Wall Shutter No.: 5C217Max. BHP: 1.80
Dimension E: 16"Aluminum Wall Shutter No.: 3C310
Exhaust/Supply Fan Motor HP: 1-1/2Height: 40"
Dimension C: 6"Stock No.: 1WDC2
Fan Voltage: 115/208-230Full Load Amps: 15.2/8.2-7.6
Dimension A: 40"Motor Type: Capacitor-Start
Venturi Clearance Dia.: 36-3/8"CFM @ 0.750-In. SP: -
Motor Insulation: Class BMotor Enclosure: Totally Enclosed Fan-Cooled
Venturi Depth: 6"CFM @ 0.625-In. SP: -
Weatherhood No.: 1WBW2Fan RPM: 792
Max. Depth: 22"CFM @ 0.500-In. SP: -
Wall Collar Stock No.: 1WBV3Dimension B: 22"
Bearing Size: 1"CFM @ 0.375-In. SP: 13, 170
Propeller Material: Galvanized SteelWidth (In.): 40
Blade Dia.: 36"CFM @ 0.250-In. SP: 14, 753
Motorized Wall Galv. Shutter Stock No.: 3C729Sones @ 0.250-In. SP @ 5 Ft.: 27
Country of Origin (subject to change): United States

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 17, 407, Sones @ 0.000-In. SP @ 5 Ft. 28, Sones @ 0.250-In. SP @ 5 Ft. 27, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 15.2/8.2-7.6, Motor HP 1-1/2, Max. BHP 1.80, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 792, Height 40 In., Width (In.) 40

Product Reviews