Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Std Duty Fan, 17,407 cfm, 208-230/460V

  • Zoro #: G0423333
  • Mfr #: 7CF15
Dayton Std Duty Fan, 17,407 cfm, 208-230/460V 7CF15
Dayton Std Duty Fan, 17,407 cfm, 208-230/460V 7CF15
$983.08
  • Includes: Drive Package
  • Drive Package With Motor Included: Yes
  • CFM @ 0.375-In. SP: 13,170
See full product details
This item ships free.

Dayton #7CF15 Specifications

  • Zoro #: G0423333
  • Mfr #: 7CF15
Includes: Drive Package Drive Package With Motor Included: Yes
CFM @ 0.375-In. SP: 13,170 Exhaust/Supply Fan Item: Exhaust Fan
Dimension B: 22 in Motor RPM: 1725
Motor Enclosure: Totally Enclosed Fan-Cooled Width (In.): 40
Standards: UL and C-UL Listed CFM @ 0.625-In. SP: -
CFM @ 0.125-In. SP: 16,198 Number of Blades: 6
Blade Dia.: 36 in CFM @ 0.500-In. SP: -
Height: 40 in Shaft Dia.: 1 in
Motor Type: 3-Phase Flange Depth: 1 in
CFM @ 1.000-In. SP: - Sones @ 0.000-In. SP @ 5 Ft.: 28
Aluminum Wall Shutter No.: 3C310 Flange Width: 40 in
Fiberglass Wall Shutter No.: 5C217 Max. Depth: 22 in
Venturi Depth: 6 in CFM @ 0.750-In. SP: -
Galvanized Wall Shutter No.: 4C521 Exhaust/Supply Fan Motor HP: 1-1/2
Assembled/Unassembled: Unassembled Motorized Wall Galv. Shutter Stock No.: 3C729
Hz: 60 Bearing Size: 1 in
Frame Material: Galvanized Steel Wall Collar Stock No.: 1WBV3
Motor Insulation: Class F Mounting Position: Horizontal or Vertical
Bearing Type: Regreasable Pillow Block Weatherhood No.: 1WBW2
Phase: 3 Dimension F: 36-3/8 in
Fan RPM: 792 Dimension C: 6 in
Fan Voltage: 208-230/460 V AC Max. Inlet Temp.: 104 Degrees F
Dimension D: 1 in Dimension A: 40 in
Sones @ 0.250-In. SP @ 5 Ft.: 27 Venturi Clearance Dia.: 36-3/8 in
Full Load Amps: 4.6-4.8/2.4 CFM @ 0.250-In. SP: 14,753
Stock No.: 1WDC2 Max. BHP: 1.80
Drive Package Included: Yes Intake Guard No.: 1WBU5
Propeller Material: Galvanized Steel Item: Standard Duty Exhaust Fan with Motor and Drive Package
Dimension E: 16 in CFM @ 0.000-In. SP: 17,407
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 17,407, Sones @ 0.000-In. SP @ 5 Ft. 28, Sones @ 0.250-In. SP @ 5 Ft. 27, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 4.6-4.8/2.4, Motor HP 1-1/2, Max. BHP 1.80, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class F, Fan RPM 792, Height 40 in, Width (In.) 40

Reviews of Dayton #7CF15