Std Duty Fan, 3581 cfm, 115/208-230V

DAYTON| Zoro #: G1741074| Mfr #: 7AD16

$660.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741074 Mfr #: 7AD16
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Stock No.: 3FKD7Fan Voltage: 115/208-230
Full Load Amps: 4.6/2.2-2.3Dimension A: 24"
Motor Type: Split-PhaseVenturi Clearance Dia.: 20-1/2"
CFM @ 0.750-In. SP: -Motor Insulation: Class B
Motor Enclosure: Open DripproofVenturi Depth: 3-1/4"
CFM @ 0.625-In. SP: -Weatherhood No.: 3FKF2
Fan RPM: 953Max. Depth: 19-1/2"
CFM @ 0.500-In. SP: 657Wall Collar Stock No.: 3FKF3
Dimension B: 19-1/2"Bearing Size: 3/4"
CFM @ 0.375-In. SP: 1160Propeller Material: Steel
Width (In.): 24Blade Dia.: 20"
CFM @ 0.250-In. SP: 2469Motorized Wall Galv. Shutter Stock No.: 3C726
Sones @ 0.250-In. SP @ 5 Ft.: 16.3Shaft Dia.: 3/4"
CFM @ 0.125-In. SP: 3148Intake Guard No.: 1WBU2
Sones @ 0.000-In. SP @ 5 Ft.: 16.2Flange Width: 24"
CFM @ 0.000-In. SP: 3581Galvanized Wall Shutter No.: 1C745
Phase: 1Dimension F: 20-1/2"
Bearing Type: Sealed Pillow BlockFiberglass Wall Shutter No.: 5C214
Max. BHP: 0.30Dimension E: 16-1/4"
Aluminum Wall Shutter No.: 4C559Exhaust/Supply Fan Motor HP: 1/4
Height: 24"Dimension C: 3-1/4"
Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 3581, Sones @ 0.000-In. SP @ 5 Ft. 16.2, Sones @ 0.250-In. SP @ 5 Ft. 16.3, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 4.6/2.2-2.3, Motor HP 1/4, Max. BHP 0.30, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 953, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews