Std Duty Fan, 3904 cfm, 115/208-230V

DAYTON| Zoro #: G0395726| Mfr #: 7AD20

$658.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395726 Mfr #: 7AD20
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
CFM @ 1.000-In. SP: -Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor RPM: 1725
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Full Load Amps: 6.6/3.4-3.1Fan Voltage: 115/208-230
Dimension A: 24"Motor Type: Split-Phase
CFM @ 0.750-In. SP: -Venturi Clearance Dia.: 20-1/2"
Motor Insulation: Class BMotor Enclosure: Open Dripproof
CFM @ 0.625-In. SP: 603Venturi Depth: 3-1/4"
Weatherhood No.: 3FKF2Fan RPM: 1039
CFM @ 0.500-In. SP: 1064Max. Depth: 19-1/2"
Wall Collar Stock No.: 3FKF3Dimension B: 19-1/2"
CFM @ 0.375-In. SP: 2039Bearing Size: 3/4"
Propeller Material: SteelWidth (In.): 24
CFM @ 0.250-In. SP: 2954Blade Dia.: 20"
Motorized Wall Galv. Shutter Stock No.: 3C726Sones @ 0.250-In. SP @ 5 Ft.: 17.2
CFM @ 0.125-In. SP: 3517Shaft Dia.: 3/4"
Intake Guard No.: 1WBU2Sones @ 0.000-In. SP @ 5 Ft.: 17.2
CFM @ 0.000-In. SP: 3904Flange Width: 24"
Galvanized Wall Shutter No.: 1C745Phase: 1
Bearing Type: Sealed Pillow BlockDimension F: 20-1/2"
Fiberglass Wall Shutter No.: 5C214Max. BHP: 0.40
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 4C559
Height: 24"Exhaust/Supply Fan Motor HP: 1/3
Dimension C: 3-1/4"Stock No.: 3FKD7
Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 3904, Sones @ 0.000-In. SP @ 5 Ft. 17.2, Sones @ 0.250-In. SP @ 5 Ft. 17.2, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6.6/3.4-3.1, Motor HP 1/3, Max. BHP 0.40, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 1039, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews