Std Duty Fan, 3904 cfm, 115/208-230V

DAYTON| Zoro #: G2328033| Mfr #: 7AD22

$669.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328033 Mfr #: 7AD22
Drive Package Included: YesAssembled/Unassembled: Unassembled
Frame Material: Galvanized SteelFlange Depth: 1"
Motor RPM: 1725Includes: Drive Package
Dimension D: 1"Max. Inlet Temp.: 104 Degrees F
Mounting Position: Horizontal or VerticalHz: 60
Item: Standard Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 6Phase: 1
Dimension F: 20-1/2"Fiberglass Wall Shutter No.: 5C214
CFM @ 0.625-In. SP: 603Max. BHP: 0.40
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 4C559
CFM @ 0.500-In. SP: 1064Height: 24"
Dimension C: 3-1/4"Stock No.: 3FKD7
Exhaust/Supply Fan Motor HP: 1/3Full Load Amps: 5.9/2.8-2.9
Dimension A: 24"Motor Type: Split-phase
Venturi Clearance Dia.: 20-1/2"CFM @ 0.375-In. SP: 2039
Motor Insulation: Class BMotor Enclosure: Totally Enclosed Air-Over
Venturi Depth: 3-1/4"CFM @ 0.250-In. SP: 2954
Weatherhood No.: 3FKF2Fan RPM: 1039
Max. Depth: 19-1/2"CFM @ 0.125-In. SP: 3517
Wall Collar Stock No.: 3FKF3Dimension B: 19-1/2"
Bearing Size: 3/4"CFM @ 0.000-In. SP: 3904
Propeller Material: SteelWidth (In.): 24
Blade Dia.: 20"Bearing Type: Sealed Pillow Block
Motorized Wall Galv. Shutter Stock No.: 3C726Sones @ 0.250-In. SP @ 5 Ft.: 17.2
Shaft Dia.: 3/4"Intake Guard No.: 1WBU2
Sones @ 0.000-In. SP @ 5 Ft.: 17.2Flange Width: 24"
Galvanized Wall Shutter No.: 1C745Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 3904, Sones @ 0.000-In. SP @ 5 Ft. 17.2, Sones @ 0.250-In. SP @ 5 Ft. 17.2, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 5.9/2.8-2.9, Motor HP 1/3, Max. BHP 0.40, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Fan RPM 1039, Height 24 In., Width (In.) 24