Std Duty Fan, 3904 cfm, 208-230/460V

DAYTON| Zoro #: G1463445| Mfr #: 7AD21

$721.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463445 Mfr #: 7AD21
Assembled/Unassembled: UnassembledHz: 60
Dimension D: 1"Mounting Position: Horizontal or Vertical
Includes: Drive PackageFrame Material: Galvanized Steel
Phase: 3CFM @ 1.000-In. SP: -
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Item: Standard Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 6
Weatherhood No.: 3FKF2Dimension B: 19-1/2"
CFM @ 0.250-In. SP: 2954Max. Depth: 19-1/2"
Wall Collar Stock No.: 3FKF3Width (In.): 24
CFM @ 0.125-In. SP: 3517Bearing Size: 3/4"
Propeller Material: SteelSones @ 0.250-In. SP @ 5 Ft.: 17.2
CFM @ 0.000-In. SP: 3904Blade Dia.: 20"
Motorized Wall Galv. Shutter Stock No.: 3C726Sones @ 0.000-In. SP @ 5 Ft.: 17.2
Bearing Type: Sealed Pillow BlockShaft Dia.: 3/4"
Intake Guard No.: 1WBU2Motor RPM: 1725
Flange Width: 24"Galvanized Wall Shutter No.: 1C745
Max. BHP: 0.40Dimension F: 20-1/2"
Fiberglass Wall Shutter No.: 5C214Height: 24"
Dimension E: 16-1/4"Aluminum Wall Shutter No.: 4C559
Full Load Amps: 1.5-1.6/0.8CFM @ 0.375-In. SP: 2039
Dimension C: 3-1/4"Stock No.: 3FKD7
CFM @ 0.750-In. SP: -Exhaust/Supply Fan Motor HP: 1/3
Dimension A: 24"Motor Enclosure: Open Dripproof
CFM @ 0.625-In. SP: 603Venturi Clearance Dia.: 20-1/2"
Motor Insulation: Class BFan RPM: 1039
CFM @ 0.500-In. SP: 1064Venturi Depth: 3-1/4"
Country of Origin (subject to change): Multiple

Product Description

Standard Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 3904, Sones @ 0.000-In. SP @ 5 Ft. 17.2, Sones @ 0.250-In. SP @ 5 Ft. 17.2, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.5-1.6/0.8, Motor HP 1/3, Max. BHP 0.40, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 1039, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews